Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disk Paper Wheel
  • Disk Paper Wheel
  • Disk Paper Wheel

Disk Paper Wheel -

4.07 (30)
Item.#
07561041
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Compatible
Disc grinder (electrical and air)
Purpose
Plating before polishing, polishing of metal surfaces. Rust removal before painting. Polishing of stainless , iron. Paint stripping
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Width (mm)
15
Grain Size
100
Customer Reviews
5 star 13
4 star 10
3 star 4
2 star 2
1 star 1
Review Rating: 4.07
30 Customer Reviews
The reviews are automatic translation.
Peeling off motorcycle painting etc
4
From Japan
On 2018-06-03 21:14:05
Purchased from cheap, easy to use. We purchased roughness by changing the number, so we use it according to the application
This review is about item#7561066.
You can use it for cheap price.
4
From Japan
On 2018-05-22 21:44:31
I am using it with a disc grinder. The file is durable due to the cloth. It is unchanged as a flat disk because the paper sleeps when used. When the cloth part wears out and wears out, the file file comes out so it can be used for a long time.
This review is about item#7561066.
Polishing operation
3
From Japan
On 2018-03-30 15:56:38
Although it is used for polishing work such as rust removal, it is a drawback that the sound when rotating is large.
This review is about item#7561075.
Aluminum buffing
5
From Japan
On 2018-03-09 14:13:14
Although it is a product that is repeating several times, the price is also cheap and it is good to have it
This review is about item#7561066.
When painting work
4
From Japan
On 2017-08-03 18:28:17
Somewhat satisfied. There was nothing wrong with ordinary use.
This review is about item#7561032.
Old paint removal work
1
From Japan
On 2017-07-14 16:40:24
It is abnormally brittle. I hit it at the moment I hit it, although I did not even do 20 centimeters square, it became a waste item.
This review is about item#7561066.
Used for lower finishing by repainting the motorcycle
5
From Japan
On 2017-07-13 18:32:39
Since it is paper, the degree of consumption is intense, but if you get used to it it will be better to use it and it will last long.
This review is about item#7561041.
Removal of weld sink
4
From Japan
On 2017-06-18 08:12:36
Although it has a structure like paper side by side to some extent absorbs irregularities on the paper side, it is not useful for flux removal, but for the welding scorch it is reasonable to scrape the price you think is also less than half the price of the home center
This review is about item#07561066.
Polishing of wood etc.
3
From Japan
On 2017-06-17 13:24:33
I used it for paint peeling and polishing of wood, but it can be used without problems. It is usual to use and durability is normal. There is no particular item to be noted.
This review is about item#7561023.
Used in paint finish of wood deck
2
From Japan
On 2017-03-11 17:56:02
Purchased because the price is cheap. I do not last long. Finally the sandpaper sleeps and is the same as flat disk.
This review is about item#7561066.