Buy more than* S$200* and get FREE SHIPPING

  • Nylon Flap Wheels
  • Nylon Flap Wheels
  • Nylon Flap Wheels

Nylon Flap Wheels 50x25

4.82 (11)
Item.#
07561093
Mfr.#
50x25
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
50x25
Maximum Rotation Speed (min-1[r. p.m])
8000
Grain Size
320
Compatible
Disc grinder, electric drill, drill press
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
A nylon nonwoven fabric/abrasive cloth
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Form coarse finish aluminum to stainless steel fine finishing Takes away imperfections on aluminum products Surface roughening of the paint coat or laminate Takes off burning marks, Oxidation, rust, and stain remover Pre welding deburring and cleaning Form coarse finish aluminum to stainless steel fine finishing Takes away imperfections on aluminum products Surface roughening of the paint coat or laminate Takes off burning marks from welding Insertion of the hair line Removes damage on wood
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Woodworking processing (bamboo work)
5
From Japan
On 2017-09-19 07:18:18
Finish smoothly without damaging the surface of the bamboo. Painting becomes unnecessary
This review is about item#07561093.
Flap foil 60 mm Polishing of wood in combination with grain size 120
4
From Japan
On 2017-09-07 17:43:46
Flap foil 60 mm finish together with grain size 120 finished slippery
This review is about item#7561093.
Used for finish polishing of wooden products
5
From Japan
On 2017-02-20 19:02:48
Used for finish polishing after rough processing of bamboo and wooden products, finished in slippery
This review is about item#7561102.
Care work
5
From Japan
On 2016-04-04 21:15:02
COSPA is good and can be used normally, I also want variations to be increased
This review is about item#07561102.
Buff pre-treatment of motorcycle muffler
5
From Japan
On 2015-07-16 17:24:18
It is easy to use with soft touch and the price is affordable.
This review is about item#07561093.
Polishing of aluminum molded parts
4
From Japan
On 2015-02-11 06:37:46
Very good. I am also satisfied with the price. However, I am worried that the price is gradually increasing. I think that combination of ordinary nylon and polishing cloth is good and life span is good.
This review is about item#07561093.
Wood handle garnish paint peeling
5
From Japan
On 2013-06-27 13:38:28
It peeled off the gun. It is the same as the one with the high price purchased at home center before. It is a good product.
This review is about item#07561093.
Used for deburring operation
5
From Japan
On 2012-06-14 18:00:05
It is finished cleaner than I thought. The price is also cheap and I think that purchase will be used next time.
This review is about item#07561093.
Polished final finish
5
From Japan
On 2012-03-09 16:54:45
No problem
This review is about item#07561093.
Shine of SUS welded place
5
From Japan
On 2011-12-27 14:00:23
It was easier and cleaner in a short time, than I thought it was.
This review is about item#07561093.