Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Flap Wheels

Nylon Flap Wheels 50x25 #240

4.82 (11)
Item.#
07561102
Mfr.#
50x25 #240
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
50x25
Maximum Rotation Speed (min-1[r. p.m])
13300
Grain Size
240
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Nylon non-woven fabric / polishing cloth
Compatible
Disk grinder, electric drill, drilling machine
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Woodworking processing (bamboo work)
5
From Japan
On 2017-09-19 07:18:18
Finish smoothly without damaging the surface of the bamboo. Painting becomes unnecessary
This review is about item#07561093.
Flap foil 60 mm Polishing of wood in combination with grain size 120
4
From Japan
On 2017-09-07 17:43:46
Flap foil 60 mm finish together with grain size 120 finished slippery
This review is about item#7561093.
Used for finish polishing of wooden products
5
From Japan
On 2017-02-20 19:02:48
Used for finish polishing after rough processing of bamboo and wooden products, finished in slippery
This review is about item#7561102.
Care work
5
From Japan
On 2016-04-04 21:15:02
COSPA is good and can be used normally, I also want variations to be increased
This review is about item#07561102.
Buff pre-treatment of motorcycle muffler
5
From Japan
On 2015-07-16 17:24:18
It is easy to use with soft touch and the price is affordable.
This review is about item#07561093.
Polishing of aluminum molded parts
4
From Japan
On 2015-02-11 06:37:46
Very good. I am also satisfied with the price. However, I am worried that the price is gradually increasing. I think that combination of ordinary nylon and polishing cloth is good and life span is good.
This review is about item#07561093.
Wood handle garnish paint peeling
5
From Japan
On 2013-06-27 13:38:28
It peeled off the gun. It is the same as the one with the high price purchased at home center before. It is a good product.
This review is about item#07561093.
Used for deburring operation
5
From Japan
On 2012-06-14 18:00:05
It is finished cleaner than I thought. The price is also cheap and I think that purchase will be used next time.
This review is about item#07561093.
Polished final finish
5
From Japan
On 2012-03-09 16:54:45
No problem
This review is about item#07561093.
Shine of SUS welded place
5
From Japan
On 2011-12-27 14:00:23
It was easier and cleaner in a short time, than I thought it was.
This review is about item#07561093.