Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Broken Screws Screwdriver
  • Broken Screws Screwdriver
  • Broken Screws Screwdriver
  • Broken Screws Screwdriver

Broken Screws Screwdriver No.3960

by ANEX
4.73 (11)
Item.#
07561662
Mfr.#
No.3960
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
27
Tip Size (#)
No.1
Shaft Diameter E(mm)
5
Total Length F (mm)
183
TRUSCO Part Number
275-9390
Grip Diameter G (mm)
32
Shaft Length D(mm)
75
Blade Shape
+
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
To disengage the screws
4
From Japan
On 2018-04-08 22:14:15
I tried to purchase because I screwed the flat head screw of the master cylinder. As a result, it was not helpful this time. It was good to buy cheaper than home center
This review is about item#7561671.
Remove the sign of the sign
5
From Japan
On 2017-04-26 18:11:10
Even hardened by painting will come off Easy to hold It looks sturdier
This review is about item#7561671.
Passenger car maintenance
5
From Japan
On 2017-03-28 17:57:58
I used an ordinary driver up to now, but I am stuck and a sense of stability! I feel comfortable without feeling anxious, it is recommended.
This review is about item#7561662.
Machine maintenance
4
From Japan
On 2017-03-06 20:37:29
Usability is wonderful. The licking screw will come off. However, there is difficulty in durability. Perhaps you should just use it only when you are in trouble.
This review is about item#7561671.
Motorcycle maintenance
5
From Japan
On 2016-11-17 09:11:04
If you lick a little bit you can definitely bit out with this one. If it is about a hard screw as usual it is better not to hit the tip, the tip is good, price is also affordable # 2 and # 3 are something useful for something.
This review is about item#7561687.
Maintenance of DIY motorcycle
5
From Japan
On 2015-10-30 13:32:29
I have been using the K ● C drivers for a long time, but this person gets bitten hard, I think that power is easy to enter the grip, I think that it is easy to turn.
This review is about item#07561671.
When returning screws such as sash
5
From Japan
On 2015-04-23 23:40:29
Until now, I had troubles with screws that were hard to get rid of, but when I used a screw breaker driver this time the screws also got dragged easily.
This review is about item#07561671.
Maintenance
5
From Japan
On 2014-04-29 13:11:28
This screwdriver is often hard to lick with screws
This review is about item#07561671.
Sash, automatic door construction
5
From Japan
On 2014-03-14 16:37:16
I think that it is good to have power in the grip. It is easy to grasp. Cool.
This review is about item#07561671.
Remove cab, main jet section
5
From Japan
On 2011-05-22 00:45:12
If it is not this, it is no good. Cutting edge straight structure It is not useful, so it is useful.
This review is about item#07561653.