Buy more than* S$200* and get FREE SHIPPING

  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver

Slit Power Electric Insulated Screwdriver No.7750

by ANEX
5.00 (1)
Item.#
07561723
Mfr.#
No.7750
Package Qty.
1PC
Ship pack of
1
8.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Grip Diameter G (mm)
42
Shaft Diameter E(mm)
6.3
Type
Penetration type
TRUSCO Part Number
395-9503
Tip Blade Width (mm)
6
Point Thickness (mm)
0.9
Material
Chromium-molybdenum-vanadium steel + polypropylene elastomer resin
Weight (g)
90
Overall Length (mm)
198
Shaft Length D(mm)
100
Tip Size (#)
-
Total Length F (mm)
198
Cutting Edge
-6
Blade Shape
-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:13:51
It is usually a minus driver. But because it is an ordinary tool it is important to feel comfortable when you grasp it. I felt that the feeling of coming up to my hands was fine. But it is an ordinary flathead screwdriver. It is normally good.
This review is about item#07561723.