Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver
  • Slit Power Electric Insulated Screwdriver

Slit Power Electric Insulated Screwdriver No.7750

by ANEX
5.00 (1)
Item.#
07561757
Mfr.#
No.7750
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Thickness (mm)
-
Shaft Length (mm)
100
Grip Diameter G (mm)
42
Shaft Diameter E(mm)
6.3
Type
Penetration type
TRUSCO Part Number
395-9473
Tip Blade Width (mm)
-
Material
Chromium-molybdenum-vanadium steel + polypropylene elastomer resin
Blade Shape
+
Weight (g)
90
Overall Length (mm)
198
Shaft Length D(mm)
100
Tip Size (#)
No.2
Total Length F (mm)
198
Cutting Edge
+No.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:13:51
It is usually a minus driver. But because it is an ordinary tool it is important to feel comfortable when you grasp it. I felt that the feeling of coming up to my hands was fine. But it is an ordinary flathead screwdriver. It is normally good.
This review is about item#07561723.