Slit Power Electric Insulated Screwdriver No.7750
(1)
Item.#
07561766
Mfr.#
No.7750
Package Qty.
1PC
Ship pack of
1
Item Feature
Type
Through type
Total Length F (mm)
248
Cutting Edge
+No.2
Blade Shape
+
Weight (g)
102
Overall Length (mm)
248
Shaft Length D(mm)
150
Tip Size (#)
No.2
Tip Blade Width (mm)
-
Point Thickness (mm)
-
Shaft Length (mm)
750
Grip Diameter G (mm)
42
Shaft Diameter E(mm)
6.3
Material
Chromium-molybdenum-vanadium steel + polypropylene elastomer resin
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
From Japan
On 2015-02-16 00:13:51
It is usually a minus driver. But because it is an ordinary tool it is important to feel comfortable when you grasp it. I felt that the feeling of coming up to my hands was fine. But it is an ordinary flathead screwdriver. It is normally good.
Customers Who Bought This Item Also Bought
Top