Buy more than* S$200* and get FREE SHIPPING

  • Super Fit ACR Heavy Duty Driver
  • Super Fit ACR Heavy Duty Driver
  • Super Fit ACR Heavy Duty Driver
  • Super Fit ACR Heavy Duty Driver

Super Fit ACR Heavy Duty Driver No.1550

by ANEX
3.20 (5)
Item.#
07561784
Mfr.#
No.1550
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Regular type
Shaft Length D(mm)
100
Tip Size (mm)
6
Tip Blade Width (mm)
6
Blade Shape
-
TRUSCO Part Number
275-9179
Shaft Diameter E(mm)
6.3
Tip Size (#)
6
Total Length F (mm)
210
Point Thickness (mm)
0.9
Point Size
6
Grip Diameter G (mm)
32
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2017-10-23 10:16:45
Although it is No. 2, the 1st + screw does not slip and it tightens to some extent
This review is about item#7561811.
Equipment Maintenance
1
From Japan
On 2016-03-26 00:18:26
The jaggedness which prevents the coming out reached the end portion of about 1 mm not being delivered. Just a minus driver. Of course it is "unused".
This review is about item#07561775.
Electrical wiring
5
From Japan
On 2015-09-12 06:46:37
Unlike ordinary drivers, it's easy to use.
This review is about item#07561811.
Maintenance of industrial equipment
1
From Japan
On 2013-09-17 08:32:00
In the meantime (twice used) the jaggedness of the tip decreased and it became meaningless. The partner is an unscathed ordinary screw although it was tight but hard. I did not hit it and I worked straight and carefully. Is not the tip too soft? I bought six books but I am disappointed.
Maintenance work
4
From Japan
On 2013-09-01 22:14:02
There is no particular problem at the time of brand new, but expect from the future durability.
This review is about item#07561811.