Buy more than* S$200* and get FREE SHIPPING

  • Color Bit
  • Color Bit
  • Color Bit

Color Bit ACM-1110

by ANEX
5.00 (2)
Item.#
07561863
Mfr.#
ACM-1110
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
110
TRUSCO Part Number
385-8120
Edge Type
Double-headed
Tip Size (#)
1
Paint Color
Red
Blade Shape
+
Specification
With magnet
2014 TRUSCO Published Page
2-1493
Outlet corner opposite side (mm)
6.35
Compatible Screw Diameter (M) (mm)
2 to 2.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To tighten screws
5
From Japan
On 2016-11-04 16:11:49
I think that it is easy to understand because it is color coded by size.
This review is about item#7561933.
Daily carpenter from vehicle maintenance
5
From Japan
On 2016-04-27 22:57:30
I need something elongated and it was saved a lot than purchase, home center etc.
This review is about item#07561915.