Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Bit
  • Color Bit
  • Color Bit

Color Bit ACM-2045

by ANEX
4.33 (3)
Item.#
07561872
Mfr.#
ACM-2045
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Compatible Screw Diameter (M) (mm)
3 to 5
Blade Shape
+
Specification
With magnet
Tip Size (#)
2
Paint Color
Yellow
Overall Length L (mm)
45
TRUSCO Part Number
385-8138
2014 TRUSCO Published Page
2-1493
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I want to put it in a tool box
3
From Japan
On 2018-05-04 20:29:42
I bought three color types of 2 mm, 3 mm, 4 mm, but I could not distinguish it as a special nice bit although it can be identified by color. I am using it as it is normally used.
This review is about item#7561854.
To tighten screws
5
From Japan
On 2016-11-04 16:11:49
I think that it is easy to understand because it is color coded by size.
This review is about item#7561933.
Daily carpenter from vehicle maintenance
5
From Japan
On 2016-04-27 22:57:30
I need something elongated and it was saved a lot than purchase, home center etc.
This review is about item#07561915.