Buy more than* S$200* and get FREE SHIPPING

  • Color Bit
  • Color Bit
  • Color Bit

Color Bit ACM-2065

by ANEX
5.00 (2)
Item.#
07561881
Mfr.#
ACM-2065
Package Qty.
1Pack(2PC)
Ship pack of
1
4.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Compatible Screw Diameter (M) (mm)
3 to 5
Blade Shape
+
Specification
With magnet
2014 TRUSCO Published Page
2-1493
Paint Color
Yellow
Overall Length L (mm)
65
TRUSCO Part Number
385-8146
Edge Type
Double-headed
Tip Size (#)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tighten the screw
5
From Japan
On 2016-11-04 16:11:49
I think that I have clearly because they are color-coded by size.
This review is about item#7561933.
Do-it-yourself from vehicle maintenance
5
From Japan
On 2016-04-27 22:57:30
Purchase is necessary to those of the long, was saved cheaper than such as home improvement.
This review is about item#07561915.