Buy more than* S$200* and get FREE SHIPPING

  • Color Bit
  • Color Bit
  • Color Bit

Color Bit ACM-2200

by ANEX
5.00 (1)
Item.#
07561915
Mfr.#
ACM-2200
Package Qty.
1PC
Ship pack of
1
5.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1493
Outlet corner opposite side (mm)
6.35
Compatible Screw Diameter (M) (mm)
3 to 5
Blade Shape
+
Specification
With magnet
Tip Size (#)
2
Paint Color
Yellow
Overall Length L (mm)
200
TRUSCO Part Number
395-9694
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement driver of the bit
5
From Japan
On 2013-09-24 16:38:05
It's noticeable color is easy to understand with my driver. Nor does it now, screw tightening loosen lick. Magnet I guess is a little weak ~ Since it has sold parts to strengthen the Well magnetic force I do not have to worry too much. It is a favorite.
This review is about item#07562021.