Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color bit magnet filled

Color bit magnet filled ACPM-1065

by ANEX
Item.#
07561951
Mfr.#
ACPM-1065
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Screw Diameter (M) (mm)
2 to 2.6
Blade Shape
+/-
TRUSCO Part Number
385-8383
2014 TRUSCO Published Page
2-1495
Paint Color
Red
Overall Length L (mm)
65
Point Size
+1x-5
Specification
With magnet
Outlet corner opposite side (mm)
6.35