Buy more than* S$200* and get FREE SHIPPING

  • Color bit magnet filled

Color bit magnet filled ACPM-2065

by ANEX
Item.#
07561967
Mfr.#
ACPM-2065
Package Qty.
1Pack(2PC)
Ship pack of
1
4.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
65
Point Size
+2x-6
Specification
With magnet
Outlet corner opposite side (mm)
6.35
Compatible Screw Diameter (M) (mm)
3 to 5
Blade Shape
+/-
TRUSCO Part Number
385-8391
2014 TRUSCO Published Page
2-1495
Paint Color
Yellow