Buy more than* S$200* and get FREE SHIPPING

  • Color Bit
  • Color Bit
  • Color Bit

Color Bit ACMD-1065

by ANEX
3.80 (5)
Item.#
07561976
Mfr.#
ACMD-1065
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paint Color
Red
Edge Type
Stepped
Blade Shape
+
Specification
With magnet
Tip Size (#)
1
Compatible Screw Diameter (M) (mm)
2 to 2.6
Overall Length L (mm)
65
TRUSCO Part Number
385-8286
2014 TRUSCO Published Page
2-1493
Outlet corner opposite side (mm)
6.35
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-12-25 15:04:43
It was necessary for a long time, otherwise the extent of the decomposition of the exterior of the motorcycle was too big Because it is a round shaft with a hole in part of the exterior, it is enough about 6 mmφ. For a hexagonal axis, the face and face are 6.35 mm, but if it is horny it is about 11.9 mm, you have to make the hole bigger than the foolish hole. Then finished in a hole of 6 mmφ with a lid. Even during the next maintenance, the decomposition range of the exterior, a small merit was born.
This review is about item#48974326.
screw tightening
3
From Japan
On 2017-12-08 10:00:16
It is hard to comment because the picture and the thing I bought are different, but the one I purchased is not easy to lick a tip a bit long, it does not last long, so I do not use the hard tree, but the screw 2.7 mm long and 16 mm long, the cypress I opened the tongue hole 1.8 mm, the cutting edge became round, so it is cheap so it can not be helped, but still about 20 can go.
This review is about item#07561976.
Driver bit
5
From Japan
On 2017-11-23 08:25:31
For ordinary work, I like this bit first, affordable, long lasting strong tip, 3 to 4 mm pilot hole, 150 to 200 screws even with 90 cm screws, the tip can lick if it is 3 to 4 cm screw It is not unbelievable, if it is double-headed screw, it becomes troublesome to replace while confirming which side was when it became one side, so it takes a lot of time, rather than double head screws if there are 50.65.85.100.200 cm each one To have
Vehicle maintenance
1
From Japan
On 2017-09-25 22:47:47
One can not set to the impact driver that scratches licked all around the tip of the hexagon part. You can not use it unless polishing is corrected with a file. Please exchange with good products.
This review is about item#7562021.
Driver bit exchange
5
From Japan
On 2013-09-24 16:38:05
It's a conspicuous color and it's easy to understand with my driver. For now it does not have screw tightening loosening Namel. Is the magnet a bit weak? Well I'm selling parts that strengthen the magnetic force so I do not care too much. It is favorite.
This review is about item#07562021.