Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Pin Wrench
  • Adjustable Pin Wrench
  • Adjustable Pin Wrench
  • Adjustable Pin Wrench
  • Adjustable Pin Wrench

Adjustable Pin Wrench APW-1030S

5.00 (2)
Item.#
07577114
Mfr.#
APW-1030S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
7
Operating Range (mm)
10 to 30
Dimensions A (mm)
185
Accessories
Spanner (12x14): 1 Movies
Dimensions B (mm)
25
Dimension D (phi mm)
4
Weight (g)
130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-02-06 10:09:50
Easy to use large, sturdy for price, this is the only trust made in Japan
This review is about item#7577114.
When rebar is cut
5
From Japan
On 2017-01-18 18:00:00
It was easy to use, it was securely used, so I could use it with confidence.
This review is about item#7577114.