Buy more than* S$200* and get FREE SHIPPING

  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int

Pliers, straight type, with spring, external & int S-026

5.00 (5)
Item.#
07577132
Mfr.#
S-026
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
E (Deg)
65
Dimensions B (mm)
80
Dimensions D (mm)
9
Weight (g)
85
Dimensions C (mm)
95
Operating Range (mm)
For axes: 10-40 For holes: 10-40
Overall Length A (mm)
143
Size
140
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I use it for machine repair.
5
From Japan
On 2017-07-29 15:04:08
Very good design and easy to use. Thank you very much. Thank you.
This review is about item#7577132.
Use for attaching and detaching C clip
5
From Japan
On 2016-07-03 21:36:04
Easy to use as the tip does not bend and it is reverse tapered
This review is about item#07577132.
Disassembly / assembly work of automobile parts and test equipment
5
From Japan
On 2016-03-23 15:43:43
As reputed, it is a solidly built tool that can be disassembled and assembled reliably. It is a recommended tool.
This review is about item#07577132.
Repair of farm equipment
5
From Japan
On 2014-02-11 13:15:15
I am satisfied very much because I can make sure work with a good feeling of touch and feeling well.
This review is about item#07577132.
Snap ring installation
5
From Japan
On 2014-01-14 11:38:43
Easy to break, but this product lasts a long time. As a remedy, I want you to be stronger.
This review is about item#07577132.