Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series

Radio Pliers, High Grade Series FC-107

4.67 (6)
Item.#
07577157
Mfr.#
FC-107
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
70 carbon steel containing snap rings (CR-V 70C)
Dimensions A (mm)
185
Weight (g)
260
Cutting Capacity (phi mm) Hard Wire
2.0
Dimensions C (mm)
46
Dimensions D (mm)
13.5
Nominal Dimension (mm)
175
Dimension E
24?
Cutting Capacity (phi mm) Soft Wire
2.6
Dimensions B (mm)
31
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Cutting bending
5
From Japan
On 2014-08-01 13:27:42
I am satisfied with the sharpness as reputed and the lightness of opening and closing. I was glad that I used it, so I bought it for a gift for my friend. If you like tools, it is lifelong, and the price was affordable.
This review is about item#07577157.
Electrical construction
4
From Japan
On 2014-03-25 20:46:13
Have not started saying anything recently yet? It is Maidin Japan that is winning the strongest Klein, and it is light as well
This review is about item#07577157.
Cutting of wire rod
4
From Japan
On 2014-01-24 13:23:58
I bought it to cut the molten bar for argon etc, but when I put power, I can cut it by 3.2 mm. I do not know if I keep using the strength of the blade, but I can use it comfortably as it is reputed so far.
This review is about item#07577166.
I will use it for cutting and bending wires.
5
From Japan
On 2013-12-24 17:37:43
I bought it after hearing the reputation. It is a wonderful quality.
This review is about item#07577166.
Processing of wires
5
From Japan
On 2013-08-28 21:25:58
Anyway, a smooth handful is comfortable in hand and it is wonderful. The sharpness of the wire is also wonderful.
This review is about item#07577166.
Cutting of wire and peeling work etc.
5
From Japan
On 2008-03-02 17:53:15
It is smooth without worrying about opening and closing. Design is also simple and cool.
This review is about item#07577157.