Buy more than* S$200* and get FREE SHIPPING

  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series

Radio Pliers, High Grade Series FC-108

4.67 (6)
Item.#
07577166
Mfr.#
FC-108
Package Qty.
1PC
Ship pack of
1
46.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
70 carbon steel containing snap rings (CR-V 70C)
Cutting Capacity (phi mm) Hard Wire
2.3
Dimensions C (mm)
48
Dimensions D (mm)
14.5
Nominal Dimension (mm)
200
Dimension E
27degree
Cutting Capacity (phi mm) Soft Wire
3.2
Dimensions B (mm)
34
Dimensions A (mm)
210
Weight (g)
360
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Cutting bending
5
From Japan
On 2014-08-01 13:27:42
And the sharpness of the reputation street, we are satisfied with the lightness of the opening and closing. Because he was good with, I bought gifts for friends. Utensils It is a lifetime if Kiniire, price was also affordable.
This review is about item#07577157.
Electrical construction
4
From Japan
On 2014-03-25 20:46:13
Use began still indescribably recently? The fact that the made-in-Japan're winning the strongest Klein At the same kana lightness
This review is about item#07577157.
Cutting of the wire
4
From Japan
On 2014-01-24 13:23:58
I purchased to cut, such as 溶棒 for argon, will turn off and put a force even 3.2mm. The strength of the blade does not understand and does not continue to use, but to use and far reputation exactly comfortable.
This review is about item#07577166.
It uses to bend or turn off the wire.
5
From Japan
On 2013-12-24 17:37:43
I bought to hear reputation. Great quality.
This review is about item#07577166.
Processing of wire
5
From Japan
On 2013-08-28 21:25:58
After all, great smooth grip is nicely came to hand. Also, great sharpness of the wire.
This review is about item#07577166.
Such as wire cutting and peeling work
5
From Japan
On 2008-03-02 17:53:15
It is smooth without attention to the opening and closing. Design is also simple and cool feel.
This review is about item#07577157.