Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • THE NIPPER
  • THE NIPPER
  • THE NIPPER

THE NIPPER FC-206

2.80 (5)
Item.#
07577175
Mfr.#
FC-206
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension E
15 degree
Cutting Capacity (phi mm) Soft Wire
2.3
Dimensions B (mm)
22
Dimensions A (mm)
163
Weight (g)
165
Cutting Capacity (phi mm) Hard Wire
1.8
Dimensions C (mm)
51
Dimensions D (mm)
11
Nominal Dimension (mm)
150
Material
70 carbon steel containing Kurobana (CR-V70C)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:24:56
It was nice to buy it very easy to use. It is amazing.
This review is about item#7577175.
Wiring work of fluorescent lighting LED
2
From Japan
On 2014-08-21 18:12:59
It is not as good as it is expressed in item description. Although it is better than a cheap nipper, cost performance will fail. It is too expensive for things.
This review is about item#07577175.
Automobile maintenance industry
1
From Japan
On 2014-03-11 12:55:45
It is a typical item with a name loss. 100 It is impossible to think how it differs from a uniform nipper. Perhaps I think I'm forgetting quenching. I bought it with high money, so I use it without throwing away, but the main use is the home center's made in China.
This review is about item#07577175.
Electrical construction
1
From Japan
On 2014-02-03 18:50:43
We have always loved the high grade series, but the cutting edge of the cutting edge of the recent caver is the worst. The LAN cable line does not run out. The pliers break off. Moreover, it is not only one but definitely degraded in quality. High-grade series pliers are the best.
This review is about item#07577175.
High wiring work
5
From Japan
On 2013-10-23 20:47:23
Sorry for a while! It is! There was a problem when using it because there was a sharp boutuggestion It was a problem I had purchased thought of cutting up straps on the job contents but I thought that this is not possible to cut by one shot a little thread remains Of course the wire can be outstandingly cut Conclusion Tied binds (Saran) can not cut unless it is about twice
This review is about item#07577175.