Buy more than* S$200* and get FREE SHIPPING

  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series
  • Radio Pliers, High Grade Series

Radio Pliers, High Grade Series FC-306

3.00 (2)
Item.#
07577193
Mfr.#
FC-306
Package Qty.
1PC
Ship pack of
1
30.67 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimension E
17?
Cutting Capacity (phi mm) Soft Wire
2.0
Dimensions B (mm)
50
Dimensions A (mm)
163
Weight (g)
130
Cutting Capacity (phi mm) Hard Wire
1.6
Dimensions C (mm)
51
Dimensions D (mm)
10
Nominal Dimension (mm)
150
Material
70 carbon steel containing snap rings (CR-V 70C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Processing of wires
5
From Japan
On 2013-08-28 21:30:21
I think that it is unnecessary to continue purchasing. It is a big deal that the handful is smooth. To put it aside, I think that it is without saying that you will put a spring on your hand.
This review is about item#07577193.
Repair
1
From Japan
On 2011-12-10 09:15:10
I can not judge the image and the drawing are different
This review is about item#07577193.