Buy more than* S$200* and get FREE SHIPPING

  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic

Nippers for plastic PL-724

4.85 (13)
Item.#
07577245
Mfr.#
PL-724
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
70 carbon steel containing snap rings (CR-V 70C)
Cutting Capability (phi mm)
3.0
Dimensions C (mm)
51
Dimensions D (mm)
8.5
Nominal Dimension (mm)
100
Specification
With a coil spring
Dimension E
15?
Edge Type
Flat
Dimensions B (mm)
16.5
Dimensions A (mm)
117
Weight (g)
70
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Control electric
5
From Japan
On 2018-03-20 12:23:15
It is easier to use than other nippers with sharpness.
This review is about item#7577202.
Runner cutting of molded products
5
From Japan
On 2018-01-25 22:21:42
Plastic nipper number There are never met products that exceed caver. Hard ABS, soft PVC, hard-to-cut PC, it will be "crisp" without any problems. The section is also wonderful. A cross section looking like licking without standing up. I do not feel like using anything else.
This review is about item#7577263.
It is used for cutting plastic products.
5
From Japan
On 2017-08-15 17:01:40
It is convenient to cut away well. I think that it is easy to use if it can be a little lighter if possible.
This review is about item#7577263.
Disconnection of plastic parts
5
From Japan
On 2017-02-03 11:22:36
The sharpness of Keiba's nipper is amazing anyhow.
This review is about item#7577211.
Gate cutting off of electric 1/10 RC car assembly kit
5
From Japan
On 2016-12-28 10:01:42
As rumored it was sharp, sharp cutting, leaving cut and flat without any chipping. It is unknown how long this cut flavor will last, but I am satisfied as intended.
This review is about item#7577227.
Usage is taboo, but it is used for metal nut removal.
5
From Japan
On 2016-06-14 20:40:34
It is very handy because you can remove the nut without putting too much force.
This review is about item#07577202.
It is used for electric wire processing and fine manual work.
5
From Japan
On 2014-08-29 13:52:46
I am happy to have a sharp nipper
This review is about item#07577263.
After molding, when separating from a branch
5
From Japan
On 2014-07-18 10:35:04
It was very easy to use because the size was familiar to the hand. Sharpness is good, and the price is reasonable. It is enough to switch this nipper at any time to this product.
This review is about item#07577227.
Cut the remaining gate
5
From Japan
On 2013-11-29 15:34:51
Although sharpness and durability are satisfactory, it is slightly heavy as the price is high, so it is not suitable for women's long-term work.
This review is about item#07577202.
Plastic resin cut and wiring (conductor) cut of amateur radio etc.
5
From Japan
On 2013-08-05 08:32:08
Although it is not used so much, it is good for cutting wire, it is a good item to use. It is awesome if you can use it in the current state on going in and using it. I say improvement point ... If the cutting edge is horizontal, it is good, but it is my choice mistake
This review is about item#07577245.