The reviews are automatic translation.
Control electric
From Japan
On 2018-03-20 12:23:15
It is easier to use than other nippers with sharpness.
Runner cutting of molded products
From Japan
On 2018-01-25 22:21:42
Plastic nipper number There are never met products that exceed caver.
Hard ABS, soft PVC, hard-to-cut PC, it will be "crisp" without any problems.
The section is also wonderful. A cross section looking like licking without standing up.
I do not feel like using anything else.
It is used for cutting plastic products.
From Japan
On 2017-08-15 17:01:40
It is convenient to cut away well. I think that it is easy to use if it can be a little lighter if possible.
Disconnection of plastic parts
From Japan
On 2017-02-03 11:22:36
The sharpness of Keiba's nipper is amazing anyhow.
Gate cutting off of electric 1/10 RC car assembly kit
From Japan
On 2016-12-28 10:01:42
As rumored it was sharp, sharp cutting, leaving cut and flat without any chipping. It is unknown how long this cut flavor will last, but I am satisfied as intended.
Usage is taboo, but it is used for metal nut removal.
From Japan
On 2016-06-14 20:40:34
It is very handy because you can remove the nut without putting too much force.
It is used for electric wire processing and fine manual work.
From Japan
On 2014-08-29 13:52:46
I am happy to have a sharp nipper
After molding, when separating from a branch
From Japan
On 2014-07-18 10:35:04
It was very easy to use because the size was familiar to the hand. Sharpness is good, and the price is reasonable. It is enough to switch this nipper at any time to this product.
Cut the remaining gate
From Japan
On 2013-11-29 15:34:51
Although sharpness and durability are satisfactory, it is slightly heavy as the price is high, so it is not suitable for women's long-term work.
Plastic resin cut and wiring (conductor) cut of amateur radio etc.
From Japan
On 2013-08-05 08:32:08
Although it is not used so much, it is good for cutting wire, it is a good item to use. It is awesome if you can use it in the current state on going in and using it. I say improvement point ... If the cutting edge is horizontal, it is good, but it is my choice mistake