Buy more than* S$200* and get FREE SHIPPING

  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic

Nippers for plastic PL-756

4.82 (11)
Item.#
07577281
Mfr.#
PL-756
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
70 carbon steel containing snap rings (CR-V 70C)
Dimensions B (mm)
27
Dimensions A (mm)
150
Weight (g)
127
Dimension E
45degree
Edge Type
Flat
Dimensions C (mm)
53
Dimensions D (mm)
10
Nominal Dimension (mm)
150
Specification
45 degrees type
Cutting Capability (phi mm)
5.0
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
It is used for cutting plastic products.
5
From Japan
On 2017-08-15 17:01:40
It is convenient to cut away well. I think that it is easy to use if it can be a little lighter if possible.
This review is about item#7577263.
Disconnection of plastic parts
5
From Japan
On 2017-02-03 11:22:36
The sharpness of Keiba's nipper is amazing anyhow.
This review is about item#7577211.
Gate cutting off of electric 1/10 RC car assembly kit
5
From Japan
On 2016-12-28 10:01:42
As rumored it was sharp, sharp cutting, leaving cut and flat without any chipping. It is unknown how long this cut flavor will last, but I am satisfied as intended.
This review is about item#7577227.
Usage is taboo, but it is used for metal nut removal.
5
From Japan
On 2016-06-14 20:40:34
It is very handy because you can remove the nut without putting too much force.
This review is about item#07577202.
It is used for electric wire processing and fine manual work.
5
From Japan
On 2014-08-29 13:52:46
I am happy to have a sharp nipper
This review is about item#07577263.
After molding, when separating from a branch
5
From Japan
On 2014-07-18 10:35:04
It was very easy to use because the size was familiar to the hand. Sharpness is good, and the price is reasonable. It is enough to switch this nipper at any time to this product.
This review is about item#07577227.
Cut the remaining gate
5
From Japan
On 2013-11-29 15:34:51
Although sharpness and durability are satisfactory, it is slightly heavy as the price is high, so it is not suitable for women's long-term work.
This review is about item#07577202.
Plastic resin cut and wiring (conductor) cut of amateur radio etc.
5
From Japan
On 2013-08-05 08:32:08
Although it is not used so much, it is good for cutting wire, it is a good item to use. It is awesome if you can use it in the current state on going in and using it. I say improvement point ... If the cutting edge is horizontal, it is good, but it is my choice mistake
This review is about item#07577245.
Gate cutting process of plastic products (inside molding factory)
3
From Japan
On 2013-06-12 16:44:35
I have already used it, so I understand it, but since the price is 120 yen higher than other stores, I do not know next time.
This review is about item#07577263.
Wire cutting, IV peeling
5
From Japan
On 2011-04-11 16:50:45
Although the product name is "Nippers for plastics", the sharpness of copper wire is outstanding. It can be cut with one hand if it is 22 sq. Sharpness, ease of use and others are out of the box.
This review is about item#07577272.