Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic
  • Nippers for plastic

Nippers for plastic PL-757

4.80 (10)
Item.#
07577297
Mfr.#
PL-757
Package Qty.
1PC
Ship pack of
1
65.53 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
70 carbon steel containing snap rings (CR-V 70C)
Dimensions D (mm)
10
Nominal Dimension (mm)
175
Specification
45 degrees type
Cutting Capability (phi mm)
6.0
Dimensions C (mm)
51
Dimensions B (mm)
27
Dimensions A (mm)
175
Weight (g)
145
Dimension E
45degree
Edge Type
Flat
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Separation of the plastic parts
5
From Japan
On 2017-02-03 11:22:36
Nipper of sharpness of horse racing is just great.
This review is about item#7577211.
Cut off the gate of electric 1 / 10RC car assembly kit
5
From Japan
On 2016-12-28 10:01:42
Taste Slice rumor Street sharply, it was Kiriotose flat without missing even uncut. The whether is is unknown this Slice taste forever lasting, very happy with as intended.
This review is about item#7577227.
The intended use is taboo, but I use to remove metal nut.
5
From Japan
On 2016-06-14 20:40:34
Without putting excessive force, we are very handy because Hazuseru the nut.
This review is about item#07577202.
It is used when the electric wire processing and fine hand.
5
From Japan
On 2014-08-29 13:52:46
Furthermore I'm happy if there is a good sharpness Nipper
This review is about item#07577263.
After molding, when disconnected from the branch
5
From Japan
On 2014-07-18 10:35:04
Magnitude was easy to use very familiar with the hand. Sharpness may be, the price is also affordable. From time to time Nipper had been using until now, it is enough to switch to this product.
This review is about item#07577227.
Gate remaining cut
5
From Japan
On 2013-11-29 15:34:51
Sharpness is also not suitable for long-term work of women because I no durability problems high of a little heavy price.
This review is about item#07577202.
Resin cut Toka amateur radio wiring of Plastic (conductor) cut, etc.
5
From Japan
On 2013-08-05 08:32:08
Do not use too much, but cut well on lead cut, it is to use good products. On the go embezzle from now, is the best If you can use now of the state. ... Cutting edge or say that improvement is I may be there in the horizontal, but wonder if my selection mistake
This review is about item#07577245.
(In the molding plant) plastic products of the gate cutting process
3
From Japan
On 2013-06-12 16:44:35
Even until now, you can see that it has been using, but the price does not know the next time because the higher 120 yen than other stores.
This review is about item#07577263.
Wire cutting, IV Peel
5
From Japan
On 2011-04-11 16:50:45
Trade name is has become a "plastic for the Nipper", but the sharpness of the copper wire is also excellent. You can cut with one hand if up to 22sq. Sharpness, it has by far the group, such as ease of use.
This review is about item#07577272.
Runner-cutting of moldings
5
From Japan
On 2011-01-22 22:55:07
General of inspiring in that there was to such a thing never lined up in the shop! Because mail order that do, grateful Once me have also put what you need but a minor, because if sufficient wait within 5 days because there is no need to ship next day, please in addition to the lineup. Of course, the quality is the best!
This review is about item#07577315.