Buy more than* S$200* and get FREE SHIPPING

  • Diagonal cutters for plastics
  • Diagonal cutters for plastics
  • Diagonal cutters for plastics
  • Diagonal cutters for plastics

Diagonal cutters for plastics PL-766

5.00 (1)
Item.#
07577306
Mfr.#
PL-766
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E
35degree
Edge Type
Standard
Dimensions B (mm)
25
Dimensions A (mm)
158
Weight (g)
140
Specification
35 degrees type
Cutting Capability (phi mm)
5.0
Dimensions C (mm)
51
Dimensions D (mm)
25
Nominal Dimension (mm)
150
Material
70 carbon steel containing snap rings (CR-V 70C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2014-06-16 14:00:14
Fits hands very easy to use
This review is about item#07577306.