Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Micro nipper
  • Micro nipper
  • Micro nipper

Micro nipper MN-A04

4.35 (17)
Item.#
07577324
Mfr.#
MN-A04
Package Qty.
1PC
Ship pack of
1
27.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
6.5
Dimensions C (mm)
50
Dimensions A (mm)
113
Weight (g)
60
Cutting Ability (mm) Soft Copper Wire
0.2 - 1.6
Material
70 carbon steel containing snap rings (CR-V 70C)
Dimensions B (mm)
14
Nominal Dimension (mm)
100
Cutting Ability (mm) Soft Iron Wire
1.4
Dimension E
23?
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Repairing sound equipment
5
From Japan
On 2017-07-27 17:11:04
KEIBA's pliers, nippers are the third one, but this sharpness is a special mention. Even thin tissue can be cut like scissors.
This review is about item#7577324.
Cutting of oil lighter core
5
From Japan
On 2017-05-22 06:19:57
Since the core has been damaged, it will be pulled out and cut, but it will be cleared pleasantly cleanly.
This review is about item#07577324.
Lead terminal cut of electronic component
5
From Japan
On 2017-01-18 14:47:17
Although I am using it for many years, I am satisfied with the price (sharpness / durability together) as well as the price.
This review is about item#7577333.
Soldering work etc.
5
From Japan
On 2016-03-02 03:02:28
It was very easy to use, it was easy for women to use.
This review is about item#07577333.
Wire cut
4
From Japan
On 2015-11-18 18:12:00
Since my parents did not have Nippa, I bought it for a price. Even pliers can be used, but the smaller and lighter one is easier to use.
This review is about item#07577342.
Lead wire cutting
5
From Japan
On 2015-10-09 18:13:18
We are using MNC - A 05 for lead wire 0.5 sq - 1.25 sq. It is comfortable to cut out also in the cutting of condenser, resistance etc after printed base solder.
This review is about item#07577333.
Accessory, at the time of wire cutting
5
From Japan
On 2015-09-11 17:13:31
I have other tools of KEIBA but I think it is a gentle design for women. Even small hands are easy to grip and light, I like them very much. I also thought that I would like to make KEIBA's other tools too.
This review is about item#07577351.
Lead cutting of electronic parts, cutting of copper coil wire etc.
5
From Japan
On 2015-03-30 17:02:14
Although it is used from before and it is sometimes familiar, this nipper is very thin and very easy to use. I will also buy this for you as well.
This review is about item#07577324.
It is sharp
5
From Japan
On 2015-02-10 22:36:27
It's a bit expensive, but it's sharp and easy to use.
This review is about item#07577351.
Foot cut of electric parts
5
From Japan
On 2014-09-19 19:15:57
Very good
This review is about item#07577333.