Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro nipper
  • Micro nipper
  • Micro nipper

Micro nipper MNC-A05

4.48 (23)
Item.#
07577351
Mfr.#
MNC-A05
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
6.5
Cutting Capacity (mm) Annealed Copper Wire
0.2 - 2.0
Cutting Ability (mm) Soft Iron Wire
1.6
Dimension E
23?
Dimensions B (mm)
14
Nominal Dimension (mm)
125
Material
70 carbon steel containing snap rings (CR-V 70C)
Cutting Capacity (mm) Mild Steel Wire
1.6
Cutting Ability (mm) Soft Copper Wire
0.2 - 1.6
Dimensions C (mm)
53
Dimensions A (mm)
129
Weight (g)
85
Customer Reviews
5 star 18
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.48
23 Customer Reviews
The reviews are automatic translation.
Board burden lead cutting
5
From Japan
On 2018-06-06 16:34:32
It really cuts with a light touch. A while ago, I bought a monotaro made from a compatible item It is not an honest comparison. There is only high.
This review is about item#7577342.
Time of repair
5
From Japan
On 2018-04-16 16:57:35
It is very easy to use the sharpness to cut the side.
This review is about item#7577342.
Inshrock cutting ...
5
From Japan
On 2018-02-16 18:44:08
Good handling and portability. To be able to break easily I think that making is also good
This review is about item#7577333.
Burr cutting
5
From Japan
On 2018-02-03 17:01:50
I tried using a different thing but after all this was the best It is easy to hold
This review is about item#7577324.
Cutting of copper wire
4
From Japan
On 2017-12-06 15:04:34
The sharpness is good. In foreign countries, there are stuff like bad shit, so I purchase it in Japan and export it.
This review is about item#7577333.
Electrical wiring work
5
From Japan
On 2017-11-09 15:10:15
I have been using this nipper for many years. The cut is also beautiful and fits your hand. It is awesome if opening the opening width a little larger.
This review is about item#7577333.
Repairing sound equipment
5
From Japan
On 2017-07-27 17:11:04
KEIBA's pliers, nippers are the third one, but this sharpness is a special mention. Even thin tissue can be cut like scissors.
This review is about item#7577324.
Cutting of oil lighter core
5
From Japan
On 2017-05-22 06:19:57
Since the core has been damaged, it will be pulled out and cut, but it will be cleared pleasantly cleanly.
This review is about item#07577324.
Lead terminal cut of electronic component
5
From Japan
On 2017-01-18 14:47:17
Although I am using it for many years, I am satisfied with the price (sharpness / durability together) as well as the price.
This review is about item#7577333.
Soldering work etc.
5
From Japan
On 2016-03-02 03:02:28
It was very easy to use, it was easy for women to use.
This review is about item#07577333.