Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thread Repair Die
  • Thread Repair Die
  • Thread Repair Die
  • Thread Repair Die

Thread Repair Die LDB-16

3.33 (3)
Item.#
07577631
Mfr.#
LDB-16
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
3 / 8W (16 mountain)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Fixed that the tip of the mounting screw was crushed when pulling out the handle of the valve with the plug.
4
From Japan
On 2017-04-17 19:44:42
Because of the nature of the thing called a valve, the length of the screw was short, it was necessary to devise the position to pinch it, but it was able to be corrected successfully by trying it with the same screw in advance. If possible, I would like you to reduce the number of crests for the cutting guide by two more and reduce the thickness of the tool itself, so that the guide tooth rounds the corner. It is a place where you want an instruction book, such as how to use the screw attached to the tool. I think that the status of the product will be higher if there is.
This review is about item#7577525.
Shaft garbage
1
From Japan
On 2015-09-04 14:48:28
It is not usable.
This review is about item#07577552.
On work, tire detachment is like everyday, there are a lot of hitting the bolt with a hammer, and from the time of desorption it is often awkward, but if you use this tool you can easily modify it, you can turn it directly by hand I am also happy.
5
From Japan
On 2011-11-13 11:36:28
It would be even better if there is more strength. As I use it several times, it becomes hard to cut out or play will come out in the fulcrum. I think that it becomes a more easy-to-use product if it becomes more compact. As an attachment, I want a set as long as I can replace only the blades inside while holding the hand grip.
This review is about item#07577491.