Buy more than* S$200* and get FREE SHIPPING

  • Soft Touch Water Plier
  • Soft Touch Water Plier
  • Soft Touch Water Plier

Soft Touch Water Plier WH-250

5.00 (1)
Item.#
07578374
Mfr.#
WH-250
Package Qty.
1PC
Ship pack of
1
30.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Maximum Openings (mm)
47
Weight (g)
340
Nominal Dimension
250
Overall Length A (mm)
252
Mouth Opening Control
5-Step
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Overhaul of lighting equipment
5
From Japan
On 2014-10-10 18:15:33
It had to prevent scissors the flaws of the goods between the conventional piece of cloth, etc. We saw improvement in workability by using this tool
This review is about item#07578426.