Buy more than* S$200* and get FREE SHIPPING

  • Plier, Soft touch slim
  • Plier, Soft touch slim
  • Plier, Soft touch slim
  • Plier, Soft touch slim
  • Plier, Soft touch slim
  • Plier, Soft touch slim

Plier, Soft touch slim SH-165S

4.50 (2)
Item.#
07578383
Mfr.#
SH-165S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the production of wire craft, etc. For the assembly of models, RC cars, etc. For the repairing of glasses, watches, cameras, etc. For the set up for fishing., For the production of wire craft, etc. For the assembly of models, RC cars, etc. For the repairing of glasses, watches, cameras, etc. For the set up for fishing.
Clamping Part Thickness (mm)
4
Maximum Openings (mm)
20
Nominal Dimension
165
Accessories
In addition, 1 spare plastic set
Mouth Opening Control
2
Cutting Diameter (mm)
1.7
Overall Length A (mm)
165
Weight (g)
165
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Correct frame of eyeglasses
5
From Japan
On 2013-04-29 22:46:44
I think chrome plating is better for pliers body.
This review is about item#07578383.
Used for things that you do not want to grab with metal pliers.
4
From Japan
On 2011-10-22 15:53:28
If the part of the plastic is softer so that there is a soft replacement part to dig into the object, I will buy it.
This review is about item#07578383.