Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Touch Combination

Soft Touch Combination PH-200

4.20 (10)
Item.#
07578392
Mfr.#
PH-200
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Opening Control
2
Dimensions B (mm)
14
Overall Length A (mm)
203
Weight (g)
270
Cutting Capacity (phi mm) Soft Wire
2.0
Maximum Openings (mm)
25
Nominal Dimension
200
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Assembly of precision machinery
3
From Japan
On 2018-06-05 19:59:03
Although the durability of the tip piece is regrettable, depending on the application, it would be good if there was a strong type of replacement part.
This review is about item#7578392.
Accessory bracket, caulking buckle pin
5
From Japan
On 2017-09-06 14:41:40
I am very satisfied with no damage to the hardware. Even more convenient if there are things like a little small radio pliers.
This review is about item#7579573.
Carburetor Jet Exchange
3
From Japan
On 2017-05-25 16:04:02
The screw of the fulcrum feels a little sweet. I think that it is better to have less play more. When grabbing things you do not want to hurt, it is a great tool.
This review is about item#7578392.
Used for motorcycle maintenance
4
From Japan
On 2016-06-23 09:29:29
Even a little, it is saved if the resin part is hard. The feeling of use is very good.
This review is about item#07578392.
I am soaked down by lowering it.
5
From Japan
On 2016-01-14 22:31:12
I always use it. Cost performance is high and put in the next order goods. I introduce it to acquaintances.
This review is about item#07578392.
Tighten the connector
5
From Japan
On 2015-11-02 16:54:06
I want a wave without plastics part
This review is about item#07578392.
Holding of glass tube
5
From Japan
On 2015-08-06 15:10:53
I think that it is good because the place to pinch is soft type and it is difficult to scratch it.
This review is about item#07578392.
Disassembly of electric gun
5
From Japan
On 2015-02-11 11:54:56
I use it for disassembling electric gun. You can add power properly, scratches on parts. You can use it with confidence.
This review is about item#07579573.
processing
5
From Japan
On 2014-06-23 14:41:12
It is used for bending parts. Consumption of the resin part at the tip seems to be slightly earlier, but it is saved because it can be replaced.
This review is about item#07579573.
Used when polishing mild steel
2
From Japan
On 2014-05-19 06:31:56
It is used when grinding soft steel materials such as copper and brass and plastics with filing and buffing, etc. However, scratches do not have to be attached, but the grooves of the plastic in the grip portion collapses immediately. Is it better that one with more strength? There are replacement items, but the exchange costs over one and twice!
This review is about item#07578392.