Buy more than* S$200* and get FREE SHIPPING

  • Soft Touch Wide
  • Soft Touch Wide
  • Soft Touch Wide

Soft Touch Wide WL-270S

5.00 (1)
Item.#
07578401
Mfr.#
WL-270S
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mouth Opening Control
8-Step
Maximum Openings (mm)
70
Nominal Dimension
270
Accessories
Replacement band for squareuare type
Dimensions B (mm)
15
Overall Length A (mm)
275
Weight (g)
430
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle (old car) restore
5
From Japan
On 2016-06-07 21:25:17
I used it to pull out the muffler joint. It gets patched without scratches. The spare jaw part resin part was attached.
This review is about item#07578401.