Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Touch Water Plier
  • Soft Touch Water Plier
  • Soft Touch Water Plier

Soft Touch Water Plier WH-250D

5.00 (1)
Item.#
07578417
Mfr.#
WH-250D
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Mouth Opening Control
5 stage
Overall Length A (mm)
257
Nominal Dimension
250
Maximum Openings (mm)
47
Weight (g)
330
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly and maintenance of lighting equipment
5
From Japan
On 2014-10-10 18:15:33
Although it was clamping the cloth and so on between us to prevent scratches on the product, we saw improvements in workability by using this tool
This review is about item#07578426.