Buy more than* S$200* and get FREE SHIPPING

  • Soft Touch Water Plier
  • Soft Touch Water Plier
  • Soft Touch Water Plier

Soft Touch Water Plier WH-250S

5.00 (1)
Item.#
07578426
Mfr.#
WH-250S
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Mouth Opening Control
Eight steps
Overall Length A (mm)
252
Nominal Dimension
250
Maximum Openings (mm)
46
Weight (g)
335
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly and maintenance of lighting equipment
5
From Japan
On 2014-10-10 18:15:33
Although it was clamping the cloth and so on between us to prevent scratches on the product, we saw improvements in workability by using this tool
This review is about item#07578426.