Slotted Water Pump Pliers GR-190
(2)
Item.#
07578514
Mfr.#
GR-190
Package Qty.
1PC
Ship pack of
1
Item Feature
Thickness (mm)
8
Mouth Opening Control
5
Weight (g)
200
Purpose
Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing., Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing.
Maximum Openings (mm)
33
Nominal Dimension
190
Overall Length (mm)
190
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Scissors
From Japan
On 2017-01-13 15:28:32
Pumplers that do not decide the application, in particular, I think that the size of 200mm is the easiest to use.
Car maintenance
From Japan
On 2015-05-01 20:46:49
No inconvenience. Exactly right.
Customers Who Bought This Item Also Bought
Top