Buy more than* S$200* and get FREE SHIPPING

  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers

Slotted Water Pump Pliers GR-250

5.00 (2)
Item.#
07578523
Mfr.#
GR-250
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
11
Maximum Openings (mm)
43
Nominal Dimension
250
Overall Length (mm)
250
Standard
JIS standard products
Mouth Opening Control
5
Weight (g)
375
Purpose
Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing., Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors
5
From Japan
On 2017-01-13 15:28:32
Pumplers that do not decide the application, in particular, I think that the size of 200mm is the easiest to use.
This review is about item#7578514.
Car maintenance
5
From Japan
On 2015-05-01 20:46:49
No inconvenience. Exactly right.
This review is about item#07578514.