Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers

Slotted Water Pump Pliers GR-300

5.00 (2)
Item.#
07578532
Mfr.#
GR-300
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
685
Thickness (mm)
11
Maximum Openings (mm)
58
Nominal Dimension
300
Overall Length (mm)
307
Standard
JIS standard products
Mouth Opening Control
6
Purpose
Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing., Repair of water leakage.Car maintenance, variety of machine maintenance Electric facility work and plumbing.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors
5
From Japan
On 2017-01-13 15:28:32
Pumplers that do not decide the application, in particular, I think that the size of 200mm is the easiest to use.
This review is about item#7578514.
Car maintenance
5
From Japan
On 2015-05-01 20:46:49
No inconvenience. Exactly right.
This review is about item#07578514.