Buy more than* S$200* and get FREE SHIPPING

  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers
  • Slotted Water Pump Pliers

Slotted Water Pump Pliers GR-400

5.00 (2)
Item.#
07578541
Mfr.#
GR-400
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
110
Nominal Dimension
400
Overall Length (mm)
413
Standard
-
Mouth Opening Control
11
Weight (g)
1060
Thickness (mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scissors
5
From Japan
On 2017-01-13 15:28:32
Pumplers that do not decide the application, in particular, I think that the size of 200mm is the easiest to use.
This review is about item#7578514.
Car maintenance
5
From Japan
On 2015-05-01 20:46:49
No inconvenience. Exactly right.
This review is about item#07578514.