Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Masking Film Non Slip

Paint Masking Film Non Slip 1100 mm x 20m

3.92 (26)
Item.#
07578602
Mfr.#
1100 mm x 20m
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.03
Number of Foldings
4
Tape Type
Fabric tape (brown)
Sheet Width (mm)
1100
Sheet Length (m)
20
Finishing Width (mm)
295
Material (Sheet)
Polyethylene film
Tape Width (mm)
18
Customer Reviews
5 star 12
4 star 6
3 star 4
2 star 2
1 star 2
Review Rating: 3.92
26 Customer Reviews
The reviews are automatic translation.
Painting work
2
From Japan
On 2017-11-24 18:09:22
I used it for the floor curing. Non slip performance is not bad. There was a thickness of 0.03 mm, but it is much thinner. I wonder if it is a bit weak.
This review is about item#7578602.
Floor curing
4
From Japan
On 2017-01-12 14:58:03
It may be cheaper than the home center and have plenty of length, but at the beginning it is a bit heavy and it is hard to use
This review is about item#7578602.
When plastering work
5
From Japan
On 2016-10-27 17:48:19
Up to now I was using a roll type of blue sheet, but work efficiency has improved for this one.
This review is about item#7578602.
When painting work
3
From Japan
On 2016-10-20 20:10:25
There is a time when the tape part is straight, can not be stuck and becomes oblique.
This review is about item#7578602.
When painting work
5
From Japan
On 2016-09-29 17:55:49
I used it for floor curing when painting the interior. Vinyl thickness is also moderate and very useful.
This review is about item#7578602.
Cure and walk
5
From Japan
On 2016-04-21 01:12:07
The material is the best, but the length a little longer is better. 25 meters
This review is about item#07578602.
Building painting
2
From Japan
On 2016-03-14 19:48:05
Paints penetrate (all parts) from the bonded part of the cross tapes and nylon at the site under construction at the moment. Also, we do not know whether only the used maskers are bad, but Chinese is cautioned. Because the price is not so cheap, the professional one recommends a maker item.
This review is about item#07578602.
Stair curing
5
From Japan
On 2016-02-25 21:19:38
I used it for the curing of the stairs but it was hard to slip and it was hard to lose
This review is about item#07578602.
Painting
3
From Japan
On 2015-10-22 11:27:10
I would like to purchase again if I have the opportunity.
This review is about item#07578602.
Curing of tiles
1
From Japan
On 2015-08-29 04:11:15
Sliding and danger. A roof with a slope is dangerous and can not be used!
This review is about item#07578602.