Buy more than* S$200* and get FREE SHIPPING

  • Al Ratch, Aluminum Ratchet Wrench
  • Al Ratch, Aluminum Ratchet Wrench
  • Al Ratch, Aluminum Ratchet Wrench

Al Ratch, Aluminum Ratchet Wrench PRW-3LA

5.00 (1)
Item.#
07578611
Mfr.#
PRW-3LA
Package Qty.
1PC
Ship pack of
1
73.73 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimension L3 (mm)
17.5
Reference Torque (N m [kgf m])
8/12 [1.2], 10/24 [2.4], 12/40 [4.1], 13/50 [5.1]
Nominal Dimension (mm)
8 x 10.12 x 13
TRUSCO Part Number
248-7217
Dimension L2 (mm)
12.5
Dimension L1 (mm)
11.5
Weight (g)
95
Specification
Long 4 Size Ratchet Wrench
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable rack installation etc.
5
From Japan
On 2015-01-15 12:40:13
I think that it would be good if it was with drop prevention or bonus.
This review is about item#07578611.