Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Board Ratcheting Wrench
  • Board Ratcheting Wrench
  • Board Ratcheting Wrench

Board Ratcheting Wrench PRW-4LAK

Item.#
07578627
Mfr.#
PRW-4LAK
Package Qty.
1PC
Ship pack of
1
81.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions l2 (mm)
19
Thickness t (mm)
10
Nominal Dimension (mm)
10 x 12,13 x 14
Overall Length (mm)
167.5
TRUSCO Part Number
248-7225
Dimension l1 (mm)
17.5
Reference Torque (N m [kgf m])
24 [2.4]: call 10
40 [4.1]: call it 12
50 [5.1]: call it 13
60 [6.1]: call 14
Weight (g)
115
Material
Aluminum
Specification
Long 4 size plate ratchet wrench. Aluminum alloy.