Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench

Aluminum Short Ratchet Wrench RM-17x19A

5.00 (1)
Item.#
07578636
Mfr.#
RM-17x19A
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
42
Dimension T (mm)
18
Dimension L1 (mm)
16
Color
Blue
Overall Length L (mm)
241
Dimension L2 (mm)
16
Nominal Dimension (mm)
17x19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in hypotheses scaffolding
5
From Japan
On 2018-03-25 19:53:19
It's very light and easy to put in a lap bag but it's comfortable. However, since it taps lightly when clamping etc is removed, it will not break easily worry. It is very easy to use.
This review is about item#7578636.