Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench

Aluminum Short Ratchet Wrench RM-17x21A

Item.#
07578645
Mfr.#
RM-17x21A
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
42
Dimension T (mm)
18
Dimension L1 (mm)
16
Color
Black
Overall Length L (mm)
241
Dimension L2 (mm)
16
Nominal Dimension (mm)
17x21