Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench
  • Aluminum Short Ratchet Wrench

Aluminum Short Ratchet Wrench RM-19x21A

Item.#
07578654
Mfr.#
RM-19x21A
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
42
Dimension L1 (mm)
16.0
Color
Red
Dimension L2 (mm)
16.0
Overall Length L (mm)
241
Nominal Dimension (mm)
19x21
Dimension T (mm)
18.0