Buy more than* S$200* and get FREE SHIPPING

  • Trap Wrench, Vertical Aluminum Motor Wrench
  • Trap Wrench, Vertical Aluminum Motor Wrench
  • Trap Wrench, Vertical Aluminum Motor Wrench

Trap Wrench, Vertical Aluminum Motor Wrench TMW-1665

5.00 (1)
Item.#
07578663
Mfr.#
TMW-1665
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Moment (N / m [kgf-m])
147[15]
Dimension T (mm)
17
Dimension t (mm)
9.6
Opening Dimension (mm)
16 - 68
Overall Length L (mm)
242
Weight (g)
245
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New construction site
5
From Japan
On 2014-05-08 18:06:55
Easy to use.
This review is about item#07578663.