Buy more than* S$200* and get FREE SHIPPING

  • The socket for electric drills, impact corresponde
  • The socket for electric drills, impact corresponde
  • The socket for electric drills, impact corresponde

The socket for electric drills, impact corresponde EDS-24

3.33 (3)
Item.#
07578767
Mfr.#
EDS-24
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension l (mm)
62
Dimensions D (mm)
33.0
TRUSCO Part Number
452-1145
Overall Length L (mm)
105
Nominal Dimension (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Development of bike
2
From Japan
On 2016-11-27 14:29:52
There is the impact correspondence, but it was broken! Since the price is cheap also it was purchased.
This review is about item#7578767.
Nut desorption
3
From Japan
On 2016-04-18 09:02:12
It is very, very common
This review is about item#36682371.
Electrical construction
5
From Japan
On 2016-01-23 15:06:33
Used in 18V impact driver. Electric drill socket is best made top.
This review is about item#36682362.