Buy more than* S$200* and get FREE SHIPPING

  • The socket long type for electric drills, impact c
  • The socket long type for electric drills, impact c
  • The socket long type for electric drills, impact c

The socket long type for electric drills, impact c EDS-19L

5.00 (2)
Item.#
07578794
Mfr.#
EDS-19L
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
19
Dimension l (mm)
107
Overall Length L (mm)
153
TRUSCO Part Number
452-1099
Dimensions D (mm)
26.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Spark Plug
5
From Japan
On 2012-05-24 18:56:59
It is used for attaching and detaching a spark plug of a motorcycle.
This review is about item#07578803.
Replacement of spark plug
5
From Japan
On 2012-03-17 16:28:11
Very easy to use and strong.
This review is about item#07578803.