Buy more than* S$200* and get FREE SHIPPING

  • The Short Socket For Electric Drills, Impact Drill
  • The Short Socket For Electric Drills, Impact Drill
  • The Short Socket For Electric Drills, Impact Drill

The Short Socket For Electric Drills, Impact Drill EHS-8

4.17 (6)
Item.#
07578855
Mfr.#
EHS-8
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hexagon Axis Opposite Side Length (mm)
6.35
Nominal Dimension (mm)
8
TRUSCO Part Number
452-1455
Dimensions D (mm)
13.0
Opposite Side Dimension(mm)
8
Dimensions L (mm)
20
Dimension l (mm)
20
Overall Length L (mm)
55
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used in a place that can not be turned unless it is a box
3
From Japan
On 2018-02-13 17:18:15
We used it to disassemble the well pump, but still it is possible to quickly work with impact.
This review is about item#7578846.
Work
4
From Japan
On 2017-10-13 06:11:32
It arrived soon. I was able to work safely. Also thank you
This review is about item#07578907.
Bolting of the joint part of the machine
5
From Japan
On 2016-10-30 15:45:41
I can use it without problems. I will also purchase it.
This review is about item#7578907.
Scaffold assembly
3
From Japan
On 2015-11-26 18:51:24
no problem
This review is about item#07578934.
It is used when installing corrugated hooks.
5
From Japan
On 2014-03-30 08:35:14
The depth of the hole was just right and reasonable and it was nice. When another size is required, I will buy it again.
This review is about item#07578855.
Electrical construction
5
From Japan
On 2013-03-11 21:52:30
It can be used normally without problems.
This review is about item#07578882.