Buy more than* S$200* and get FREE SHIPPING

  • The Compact Socket For Electric Drills, Impact Cor
  • The Compact Socket For Electric Drills, Impact Cor
  • The Compact Socket For Electric Drills, Impact Cor

The Compact Socket For Electric Drills, Impact Cor EDS-8C

4.79 (14)
Item.#
07578943
Mfr.#
EDS-8C
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
88
Dimension H (mm)
12
TRUSCO Part Number
324-6060
Nominal Dimension (mm)
8
Weight (g)
50
Dimensions D (mm)
12.7
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
It is used by attaching it to the impact wrench when exchanging tires for automobiles.
5
From Japan
On 2018-04-26 17:53:27
Tire replacement work can be speeded up, it does not hit the wheel and it is perfect for detaching the nut.
This review is about item#7579004.
During machine assembly work
5
From Japan
On 2017-11-15 15:51:03
As far as I examined it, Monotaro was the cheapest. This commodity itself is frequently used, and there is not particularly dissatisfied point. Because the width of the two sides is large and the use frequency is high, I think that it is unavoidable that the axis will break if used for a long time.
This review is about item#7579022.
Electric Works
3
From Japan
On 2017-09-14 22:04:21
Very satisfied if the depth of tightening of the nut is deep I expect it from now.
This review is about item#7578995.
Makita It is the dimension 9C when exchanging saw teeth etc. of old circular saw · chain saws.
5
From Japan
On 2017-07-13 15:51:19
Supasset is top industrial socket feeling · preeminent, it is satisfactory.
This review is about item#37003041.
Farm equipment repair and assembly
5
From Japan
On 2017-03-12 18:42:23
Until now I had done socket wrench manually, but it took time and it was tough, from this time it was able to do with electric impact and it became easy.
This review is about item#7578986.
Production of distribution boards
4
From Japan
On 2017-02-12 20:53:36
Because it has depth, it is convenient, for impact, after all joint for joint use and it is used, the joint deformed. Of course it is.
This review is about item#7579004.
Machine parts tightened
5
From Japan
On 2015-11-27 15:28:04
Easy to use without any problems
This review is about item#07578977.
Fixtures
5
From Japan
On 2015-10-04 16:37:40
I think that it is good making with impact driver's equipment.
This review is about item#07579004.
Assembling and disassembling single-pipe struts
5
From Japan
On 2013-08-30 15:20:59
Material, strength, use feeling is perfect.
This review is about item#07578995.
Tightening of nuts and coach bolts
5
From Japan
On 2012-09-14 20:22:59
For nut tightening, M10 opposite side 17 mm, M 8 opposite side 13 mm is used. Makita 's 18V impact (160N) is that the M10 bolt side may be screwed, but the socket has not been damaged. The disadvantage is that it is hexagonal, so plugging into the nut is not smooth compared to 12 corners.
This review is about item#07578952.